Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK
Mfr # U38200.062.0001
Zoro # G5322204
original price:
$9.83
76% off
new price: $2.29
/pk 25, $0.09/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 5/16 in
- Minimum Thickness 0.095 in
- Maximum Thickness 0.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38200.062.0001
- Zoro # G5322204
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 0.656 in |
Outside Diameter Tolerance | 1.305-1.342 |
Dimensional Standards | ASME B18.21.1, SAE |
Inside Diameter Tolerance | 0.649-0.686 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.095 in, System of Measurement Inch, Minimum Thickness 0.095 in, Color Clear, Inside Diameter Tolerance 0.649-0.686, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 3" Lg, 10 PK (71708)
- SENCO 1-1/4 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX15EAA)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (N01100.062.0001)
- ZORO SELECT Grade 9, 3/8"-24 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FB15)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38200.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Black Oxide Finish, 25 PK (U38200.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 1150 PK (B38200.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Nylon Plain Finish, 50 PK (16M03080080)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U55410.100.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M55530.080.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 23/32" , Nylon 10 PK (72865)
- Zoro Select General Washers