Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK
Mfr # U55420.062.0001
Zoro # G5327086
CAD Available
original price:
$27.46
20% off
new price: $21.85
/pk 25, $0.87/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 3/4 in
- Minimum Thickness 0.108 in
- Maximum Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55420.062.0001
- Zoro # G5327086
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.688 in |
Inside Diameter Tolerance | +0.030 in ; -0.007 in |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Dimensional Standards | ASME B18.21.1, USS |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, USS, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.108 in, Color Silver, Inside Diameter Tolerance +0.030 in ; -0.007 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Framing Nail, 3-1/4 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS12D131)
- ZORO SELECT Arch Barrel, #12-24, 2 1/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5316)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG360281028112)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (U04360.043.0400)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U55205.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55205.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U55205.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38130.060.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Zinc Plated Finish, 280 PK (UST900013)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38206.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , 321 Stainless Steel Plain Finish, 5 PK (Z0625-316)
- Zoro Select Flat Washers