Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/8" , PEEK Plain Finish, 10 PK
Mfr # PK58-WHS-01
Zoro # G5561740
product price: $11.75
/pk 10, $1.18/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material PEEK
- Finish Plain
- Outside Diameter 1 5/16 in
- Minimum Thickness 0.095 in
- Maximum Thickness 0.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PK58-WHS-01
- Zoro # G5561740
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 0.656 in |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Flat Washer |
Material | PEEK |
Finish | Plain |
Minimum Thickness | 0.095 in |
Maximum Thickness | 0.095 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Application | General Purpose |
Rockwell Hardness | D87.5 |
Temp. (F) | -50 Degrees to 500 Degrees |
Thickness Tolerance | +/-0.015 in |
Color | Brown |
Type | Standard |
Maximum Temperature | 500 Degrees F |
Minimum Temperature | -50 Degrees F |
Material Grade/Class | Not Graded |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Graded, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.095 in, System of Measurement Inch, Minimum Thickness 0.095 in, Color Brown, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Rockwell Hardness D87.5, Thickness Tolerance +/-0.015 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Nail Drive Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (03781-PWR)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Brass, 8 PK (68324)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07410.016.0087)
- ZORO SELECT Hex Nut, M7-1.00, Brass, Not Graded, Plain, 5.50 mm Ht, 25 PK (HN4B00700-025P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 25000 PK (100WUSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 4400 PK (B38205.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25000 PK (62WSAE)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 550 PK (B38130.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 5000 PK (M8D125A)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#4R8)
- Zoro Select Flat Washers