Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish, 5 PK
Mfr # Z9100BR
Zoro # G2893012
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9100BR
- Zoro # G2893012
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.656 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
System of Measurement | Inch |
Thickness Tolerance | +0.005/-0.004 in |
Application | Load Distributing |
Rockwell Hardness | B60 |
Washer Material Grade | Not Graded |
Type | Thick |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Material Grade/Class | Not Graded |
Material Quality Standards | ASTM B16 |
Tensile Strength | 58,000 psi |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | Grade 2 |
Description
Thick Washer, Flat Washer Type Standard, Material Brass, Material Grade/Class Not Graded, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B16, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 20 mm Lg (WS6S060200-001P1)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 29.21 mm L, Steel, 10 PK (ALS4T-12175-5.1)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01036.062.0150)
- ZORO SELECT Anchor Spikes, 3/8 x 8 In L, PK20 (4NFA9)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9095BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Brass Plain Finish (Z9207BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Brass Plain Finish, 5 PK (Z9096BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (Z9097)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 100 PK (NAS620-C8L)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 500 PK (75WSAE188)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0003)
- Zoro Select Flat Washers