Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 8300 PK
Mfr # HS-0312SAEHZYB
Zoro # G6850891
product price: $283.99
/pk 8300, $0.03/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.08 in
- Maximum Thickness 0.051 in
- Standards ASME B18.22.1, ASTM F436
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HS-0312SAEHZYB
- Zoro # G6850891
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/64 in |
Inside Diameter | 0.344 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.08 in |
Maximum Thickness | 0.051 in |
Standards | ASME B18.22.1, ASTM F436 |
System of Measurement | Inch |
Application | Load Distributing |
Rockwell Hardness | C38 |
Color | Yellow |
Type | SAE |
Material Grade/Class | Through Hardened |
Material Quality Standards | ASTM F436 |
For Use With | Grade 8 Fastener |
Bolt Compatibility | Grade 8 |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/64 in, Maximum Thickness 0.051 in, System of Measurement Inch, Minimum Thickness 0.08 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Bulk Pack, Rockwell Hardness C38, Package Quantity 8300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 50 PK (M07160.060.0090)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF123206GR)
- G.L. HUYETT Bridge Pin 3/32 x 2-5/16 SS PL (BPS-207/D)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/2-13x1/2, PK50 (U07890.050.0050)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (AN960-C10L)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (Z9097)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38130.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U04237.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 100 PK (U38400.008.0003)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-807)
- HALEX Washers 1-1/2X1 Adalet Reducin (68510B)
- Zoro Select General Washers