Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK
Mfr # 5RKF6
Zoro # G2340576
original price:
$6.88
5% off
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 11/16 in
- Minimum Thickness 0.09 in
- Maximum Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RKF6
- Zoro # G2340576
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 0.344 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.09 in |
Maximum Thickness | 0.11 in |
Standards | ASTM A325, A490 |
System of Measurement | Inch |
Rockwell Hardness | C38 |
Color | Yellow |
Thickness Tolerance | 0.09/0.11" |
Type | Extra Thick, SAE |
Material Quality Standards | ASTM A490, ASTM F436 |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | Grade 8 |
For Use With | Grade 5 or 8 Fasteners |
Bolt Compatibility | Grade 8 |
Description
Extra Thick SAE Washer, Flat Washer Type SAE, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.11 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Yellow, Material Quality Standards ASTM A325, ASTM A490, ASTM F436, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C38, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0305-EA-250)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK (0604MPPB)
- COBRA FlipToggle Self Drilling Toggle, 2-1/2" L, 352 lbs Tension Strength, 25 PK (425M)
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (39904)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKF7)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (5RKF8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 200 PK (5RKG7)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 340 Stainless Steel Plain Finish, 100 PK (Z0545-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 333 Stainless Steel Plain Finish, 10 PK (WAS40514)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 25 PK (5MXC5)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0001)
- Zoro Select Flat Washers