Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25 PK
Mfr # WASB51WZ
Zoro # G3384604
CAD Available
product price: $14.79
/pk 25, $0.59/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.056 in
- Maximum Thickness 0.071 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WASB51WZ
- Zoro # G3384604
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.344 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.056 in |
Maximum Thickness | 0.071 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B49 |
Washer Material Grade | Low Carbon |
Thickness Tolerance | -0.014 in/ +0.005 in |
Color | Silver |
Type | Standard |
Application | Soft & Thin Assembly |
Material Grade/Class | Grade 2 |
For Use With | Screws and Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.014 in/ +0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade A, Plain Finish (U20200.050.8888)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 3/8 in Ht (CLNI20430-100P)
- AMPG Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish (WAS407M12)
- METRIC BLUE M10-1.50 Hex Head Cap Screw, 35 mm L (UST184313)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 25 PK (WASB38NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 25 PK (WASB71NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16 in , Steel Zinc Plated Finish, 5 PK (WASB91NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U04237.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Stainless Steel Plain Finish, 5 PK (M51420.240.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Stainless Steel Plain Finish, 5 PK (M55420.240.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 130 PK (4RXW8)
- Zoro Select General Washers