Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Black Zinc Finish, 25000 PK
Mfr # 31WSAEBZ
Zoro # G4827564
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Zinc
- Outside Diameter 0.703 in
- Minimum Thickness 0.08 in
- Standards ASME B18.21.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 31WSAEBZ
- Zoro # G4827564
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 0.703 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Zinc |
Minimum Thickness | 0.08 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.029 |
Color | Black |
Description
Flat Washers, 5/16 FLAT WASHER ,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (00059)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05109)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U55000.087.0250)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01062.043.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish, 550 PK (75F436-1)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M55530.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55420.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (17W03130)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#10W8)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (WASB58RZ)
- Zoro Select Flat Washers