Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 3900 PK
Mfr # B38200.031.0001
Zoro # G5603477
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38200.031.0001
- Zoro # G5603477
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 0.344 in |
Outside Diameter Tolerance | 0.681-0.703 |
Dimensional Standards | ASME B18.21.1, SAE |
Inside Diameter Tolerance | 0.339-0.359 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Clear, Inside Diameter Tolerance 0.339-0.359, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally-Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated Finish, Round (LINK31212IZ)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (00098)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (120930)
- MIDWEST FASTENER #6-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04994)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38200.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 2900 PK (B38200.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38200.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M51530.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HU-0500USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U38100.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51205.043.0001)
- Zoro Select General Washers