Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25000 PK
Mfr # 31WUSSB
Zoro # G4802224
product price: $131.99
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.887 in
- Minimum Thickness 0.084 in
- Standards ASME B18.12.4-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31WUSSB
- Zoro # G4802224
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 0.887 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.084 in |
Standards | ASME B18.12.4-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.020 |
Color | Black |
Description
Flat Washers, 5/16 FLAT WASHER-,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 20 PK (30764)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 40 mm L (930541)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57650)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.060.0040)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Black Oxide Finish, 25 PK (U38100.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 336 Stainless Steel Plain Finish, 5 PK (WAS40571)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (514141G)
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/2" , Steel Black Oxide Finish, 5 PK (U38402.250.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 650 PK (FWUIS062-650P)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (03914)
- Zoro Select Flat Washers