Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK
Mfr # U38200.031.0001
Zoro # G2720541
CAD Available
original price:
$3.19
9% off
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38200.031.0001
- Zoro # G2720541
- UPC # 087302662501
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 0.344 in |
Outside Diameter Tolerance | 0.681-0.703 |
Inside Diameter Tolerance | 0.339-0.359 |
Dimensional Standards | ASME B18.21.1, SAE |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Clear, Inside Diameter Tolerance 0.339-0.359, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK (M01210.360.0080)
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-015)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04100.050.0125)
- RED HEAD Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK (35203)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38100.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 50 PK (U38200.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 2900 PK (B38200.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M51530.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Phenolic Resin Plain Finish, 5 PK (Z8416)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38205.100.0001)
- Zoro Select Flat Washers