Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , PEEK Plain Finish, 10 PK
Mfr # PK516-WHS-01
Zoro # G5647789
product price: $3.15
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material PEEK
- Finish Plain
- Outside Diameter 1/2 in
- Minimum Thickness 0.314 in
- Maximum Thickness 0.314 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PK516-WHS-01
- Zoro # G5647789
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1/2 in |
Inside Diameter | 0.096 in |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Flat Washer |
Material | PEEK |
Finish | Plain |
Minimum Thickness | 0.314 in |
Maximum Thickness | 0.314 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Temp. (F) | -50 Degrees to 500 Degrees |
Application | General Purpose |
Color | Natural |
Thickness Tolerance | +/-0.015 in |
Rockwell Hardness | M103 |
Type | Standard |
Material Grade/Class | Not Graded |
Maximum Temperature | 500 Degrees F |
Minimum Temperature | -50 Degrees F |
Resistance Properties | Impact Resistant, Radiation Resistant, Wear Resistant |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Graded, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.096 in, Outside Diameter 1/2 in, Maximum Thickness 0.314 in, System of Measurement Inch, Minimum Thickness 0.314 in, Color Natural, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Resistance Properties Impact Resistant, Radiation Resistant, Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1408CSFL)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 10 PK (66971)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (N04104.050.0150)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain (M16001.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , PEEK Plain Finish, 10 PK (PK14-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , PEEK Plain Finish, 10 PK (PK38-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0002)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C6L)
- ZORO SELECT Flat Washer, Fits Bolt Size M52 , Steel Zinc Plated Finish (M38130.520.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Brass Plain Finish, 25 PK (FW5B01000-025P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38130.075.0001)
- Zoro Select General Washers