Shop All Flat Washers
This Product is Discontinued
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 5/16 in , Steel Zinc Plated Finish, 100 PK (Discontinued)
Mfr # UST011740
Zoro # G2565665
CAD Available
This Product is Discontinued
Key Features
Flat Type
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/16 in
- Outside Diameter 11/64 in
- Minimum Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UST011740
- Zoro # G2565665
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 11/64 in |
Inside Diameter | 0.344 in |
Dimensional Standards | ASME B18.21.1-2009 (R2016) |
Inside Dia. | 11/32" |
Washer Outside Dia. | 11/16 in |
Fits Bolt Sizes | 5/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.063 in |
Maximum Thickness | 0.063 in |
System of Measurement | Inch |
Color | Silver |
Type | Flat |
Finish Type | Zinc Plated |
Material Grade/Class | Grade 2 |
RoHS Compliant | Yes |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Flat Washer Type | Flat Washer |
Thickness | 0.0625 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1-2009 (R2016), Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/64 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Pack Size Small Pack, RoHS Compliant Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.