Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/16 in , Stainless Steel Plain Finish, 50 PK
Mfr # NAS1149-C0563R
Zoro # G3426866
product price: $14.25
/pk 50, $0.29/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/16 in
- Outside Diameter 9/16 in
- Minimum Thickness 0.057 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NAS1149-C0563R
- Zoro # G3426866
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 9/16 in |
Inside Diameter | 0.328 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | NAS1149 |
Inside Dia. | 0.328" |
Washer Outside Dia. | 9/16 in |
Fits Bolt Sizes | 5/16 in |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards NAS1149, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.328 in, Outside Diameter 9/16 in, Maximum Thickness 0.069 in, System of Measurement Inch, Minimum Thickness 0.057 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards AMS 2700, ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02527)
- ZORO SELECT M6-1.00 x 7.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060120-025P1)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1-1/16 in Ht, 5 PK (U04180.125.0002)
- VELVAC Clevis Pin 5/16" X 13/16" Long (019059)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 1800 PK (4RVU5)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0038)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 215 PK (UST900014)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (Z9281)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 100 PK (M38210.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (M38093.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 10 PK (Z8808)
- Zoro Select General Washers