Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , 328 Stainless Steel Plain Finish, 100 PK
Mfr # Z0544-316
Zoro # G3059463
product price: $26.75
/pk 100, $0.27/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 328 Stainless Steel
- Finish Plain
- For Screw Size 5/16"
- Outside Diameter 3/4 in
- Minimum Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0544-316
- Zoro # G3059463
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 0.344 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | 328 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.05 in |
Maximum Thickness | 0.05 in |
Standards | RoHS Compliant |
System of Measurement | Inch |
Application | Load Distribution |
Washer Material Grade | 316 |
Rockwell Hardness | B70 |
Thickness Tolerance | +0.005/-0.004 in |
Color | Silver |
Type | Standard |
Material Quality Standards | ASTM A276 |
Tensile Strength | 75,000 psi |
Resistance Properties | Corrosion Resistant, Saltwater Resistant, Solvent Resistant |
Material Grade/Class | 316 |
For Use With | Bolts, Nuts, Studs |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Oversized, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 3/4 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Saltwater Resistant, Solvent Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50117)
- TINKERTOOLS No.8 x 1.25 in. 5 lbs No.2 Phillips Wafer Head Cement Board Screws, 805PK (TI2740628)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/8" L, PK100 (U39350.015.0125)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Offset Round Head, 15 Degrees (C8R90BDSS-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U55205.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Stainless Steel Plain Finish (Z9254SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 4X1" , Nylon Nylon Finish, 5000 PK (0404.032WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 2900 PK (B38200.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 2250 PK (B51205.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , 341 Stainless Steel Plain Finish, 25 PK (WAS405#12)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 5000 PK (751325)
- Zoro Select General Washers