Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5" , 316 Stainless Steel Plain Finish, 1000 PK
Mfr # 31WUSS316
Zoro # G4809233
product price: $370.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 0.887 in
- Minimum Thickness 0.084 in
- Standards ASME B18.12.4-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31WUSS316
- Zoro # G4809233
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 5" |
Outside Diameter | 0.887 in |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.084 in |
Standards | ASME B18.12.4-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.020 |
Description
Flat Washers, 5/16 FLAT WASHER U,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 100 PK (06874)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 316 Stainless Steel (316-3)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 25 PK (U04210.050.0275)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9121136)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Black Oxide Finish, 2 PK (M38100.330.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38205.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Hot Dipped Galvanized Finish, 400 PK (M04237.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.032WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Stainless Steel Plain Finish, 10 PK (WASB#0R8)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0001)
- DANCO Flat Washer, , Rubber 5 PK (35075B)
- Zoro Select Flat Washers