Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5" , 316 Stainless Steel Plain Finish, 1000 PK
Mfr # 31WSAE316
Zoro # G4806914
product price: $183.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 0.703 in
- Minimum Thickness 0.08 in
- Standards ASME B18.21.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31WSAE316
- Zoro # G4806914
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 5" |
Outside Diameter | 0.703 in |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.08 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.029 |
Description
Flat Washers, 5/16 SAE FLAT WASH,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Dowel Pin Pullout, 5/16 x 2-1/2mm, AS PL (DOWP-312-2500)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07040.062.0300)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W (4532T-440-S-12)
- J.W. WINCO Flange Nut, M14, Steel, Class 10, Blackened, 22 mm Hex Wd (6331-M14)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 1650 PK (6DYX2)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 1000 PK (AN960-C816)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Plain Finish, 100 PK (AN960-C2L)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-808)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (514141G)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (513041G)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.062WFN)
- Zoro Select General Washers