Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK
Mfr # U38400.011.0005
Zoro # G2108876
product price: $1.59
/pk 100, $0.02/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #4
- Minimum Thickness 0.047 in
- Maximum Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38400.011.0005
- Zoro # G2108876
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 7/16 in |
Inside Diameter | 0.125 in |
Inside Diameter Tolerance | 0.12-0.133 |
Outside Diameter Tolerance | 0.433-0.453 |
Dimensional Standards | ASME B18.22.1 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 7/16 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance 0.12-0.133, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0020)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x1 In (WWGCLPS6BPS6008)
- MIDWEST FASTENER #2-56 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (930707)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39145)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0004)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-802)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (HS-0437SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25000 PK (14WUSS)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Nylon Plain Finish, 50 PK (16M05011100)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 342 Stainless Steel Plain Finish, 25 PK (WAS505#10)
- Zoro Select General Washers