Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK
Mfr # U38400.011.0003
Zoro # G6168942
product price: $1.49
/pk 100, $0.01/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.031 in
- Maximum Thickness 0.031 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38400.011.0003
- Zoro # G6168942
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 5/16 in |
Inside Diameter | 0.125 in |
Inside Diameter Tolerance | 0.12-0.133 |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 0.308-0.328 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Silver, Inside Diameter Tolerance 0.12-0.133, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 10x60mm, PK10 (M39090.100.0060)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07348)
- HHIP 0.497" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0497)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (N01200.025.0087)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 100 PK (U38400.008.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 1650 PK (1JY54)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 100 PK (U38400.008.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Nylon Plain Finish, 25 PK (16M10022250)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U38100.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58W8)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK (M51420.270.0001)
- Zoro Select Flat Washers