Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 50 PK
Mfr # U51410.011.0001
Zoro # G5580696
product price: $17.35
/pk 50, $0.35/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1/4 in
- Minimum Thickness 0.063 in
- Maximum Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51410.011.0001
- Zoro # G5580696
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.125 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.063 in |
Maximum Thickness | 0.063 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Thick |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 1/4 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 L, PK10 (U39080.050.0100)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 1035 PK (54878)
- TOOLPRO 18 in Black Aluminum Pull Rivets 500PK (TP05085)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.013.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Yellow Finish, 100 PK (M38211.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.062WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0007)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55410.050.0002)
- DANCO Washer Bath Divert Gerbr (35684B)
- Zoro Select General Washers