Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #4 , 331 Stainless Steel Plain Finish, 25 PK
Mfr # WAS405#4
Zoro # G3056821
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 331 Stainless Steel
- Finish Plain
- For Screw Size #4
- Outside Diameter 5/16 in
- Minimum Thickness 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WAS405#4
- Zoro # G3056821
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 5/16 in |
Inside Diameter | 0.125 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | 331 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.024 in |
Maximum Thickness | 0.04 in |
Standards | SAE Standard |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Washer Material Grade | 316 |
Application | Tight Fit Assembly |
Type | Standard |
Thickness Tolerance | -0.014 in/ +0.005 in |
Tensile Strength | 75,000 psi |
Material Grade/Class | 316 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Saltwater Resistant |
Material Quality Standards | ASTM A276 |
For Use With | Screws and Studs |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.04 in, System of Measurement Inch, Minimum Thickness 0.024 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 8.6 mm Dia., 20 mm L, Nylon Body, 25 PK (5NCD2)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK (3112CH188)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 19/32 in Ht, 25 PK (U12421.050.0002)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (141208RSN)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 90 PK (B38206.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 550 PK (B38100.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish (Z9206BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9286)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.093WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38210.300.0001)
- Zoro Select Flat Washers