Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 4" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK
Mfr # 04WM188B
Zoro # G4808935
product price: $119.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Black Oxide
- Outside Diameter 0.332 in
- Minimum Thickness 0.036 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04WM188B
- Zoro # G4808935
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 4" |
Outside Diameter | 0.332 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Minimum Thickness | 0.036 in |
System of Measurement | Inch |
Thickness Tolerance | +/-.008 |
Color | Black |
Rockwell Hardness | Not Rated |
Description
4 Machine Screw Washer 18 8 Stainless Steel Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0087)
- ITW SHAKEPROOF 2 Terminals Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS3-046-8000N/B)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 5 PK (ZSCRW-84)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 40 mm L, 50 PK (M04132.120.0040)
- ZORO SELECT Flat Washer, Fits Bolt Size 8" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK (08WM188B)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Yellow Finish, 100 PK (M38211.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Yellow Finish, 10 PK (M38080.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C8L)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38430.030.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB38R8)
- Zoro Select General Washers