Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK
Mfr # Z9272
Zoro # G3271091
product price: $55.19
/pk 100, $0.55/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 13/16 in
- Minimum Thickness 0.11 in
- Maximum Thickness 0.126 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9272
- Zoro # G3271091
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 0.406 in |
Dimensional Standards | AMPG 2001 FL.06 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.11 in |
Maximum Thickness | 0.126 in |
System of Measurement | Inch |
Washer Material Grade | Medium Carbon Thru Hardened |
Application | Load Distributing |
Thickness Tolerance | +0.005/-0.004 in |
Rockwell Hardness | C43 |
Type | Thick |
Color | Yellow |
Material Grade/Class | Through Hardened |
For Use With | Construction, Machinery |
Bolt Compatibility | Grade 8 |
Description
Thick Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.06, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.126 in, System of Measurement Inch, Minimum Thickness 0.11 in, Color Yellow, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C43, Thickness Tolerance +0.005/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Oval Eye Nut, M24-3.00 Thread Size, 1 in Thread Lg, Steel (EN-M24)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK (329-524-PK10)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade A, Black Oxide Finish (U20360.075.1200)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21507 (21507)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (Z9273)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 1150 PK (B38206.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5112GUSA-010BX)
- ZORO SELECT Flat Washer, Fits Bolt Size 3 1/2" , Steel Black Oxide Finish (Z9262)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38205.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0002)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK (64972)
- Zoro Select Flat Washers