Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK
Mfr # 37WSAE
Zoro # G4827695
product price: $111.99
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 0.827 in
- Minimum Thickness 0.08 in
- Standards ASME B18.21.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37WSAE
- Zoro # G4827695
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 0.827 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.08 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.029 |
Description
Flat Washers, 3/8 FLAT WASHER- ,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (U07040.025.0400)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 in , Stainless Steel Plain Finish (NAS1149-C1690R)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 1-5/8" L, 18-8 Stainless Steel Plain, 50 PK (SRM-38)
- ZORO SELECT M3.5-0.60 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD035250-025P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38403.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 333 Stainless Steel Plain Finish, 10 PK (WAS40514)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (Z9097)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0001)
- MTD Washer-Fl .445 X 1 (736-0322)
- Zoro Select Flat Washers