Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1500 PK
Mfr # B38130.037.0001
Zoro # G5603748
product price: $79.39
/pk 1500, $0.05/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 in
- Minimum Thickness 0.078 in
- Maximum Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38130.037.0001
- Zoro # G5603748
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 0.438 in |
Inside Diameter Tolerance | 0.433-0.453 |
Outside Diameter Tolerance | 0.993-1.03 |
Dimensional Standards | ASME B18.21.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/8 in, Inside Diameter 0.438 in, Outside Diameter 1 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Color Silver, Inside Diameter Tolerance 0.433-0.453, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-20)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-257)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 3 in Usbl L, 3 9/16 in L (U39684.037.0300)
- MIDWEST FASTENER #3-48 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930473)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38130.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38130.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38206.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .188" , Steel Cadmium Finish, 10000 PK (MS27183-7)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 790 PK (6DYX3)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0432R)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38200.037.0001)
- Zoro Select Flat Washers