Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20000 PK
Mfr # 37WUSSG
Zoro # G4830041
product price: $88.15
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 1.012 in
- Minimum Thickness 0.084 in
- Standards ASME B18.12.4-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37WUSSG
- Zoro # G4830041
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1.012 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 0.084 in |
Standards | ASME B18.12.4-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.020 |
Description
Flat Washers, 3/8 WASHER FLAT U,PK20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 15 PK (8732CH188)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 7/8" Steel, Plain Finish, 25 PK (08496)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3457-773)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0458-188)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK (M55420.030.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 1800 PK (4RVU5)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (U38131.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38250.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 135 PK (B55420.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38130.030.0001)
- Zoro Select Flat Washers