Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 2900 PK
Mfr # B38200.037.0001
Zoro # G5603468
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38200.037.0001
- Zoro # G5603468
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 0.406 in |
Dimensional Standards | ASME B18.21.1, SAE |
Inside Diameter Tolerance | 0.401-0.421 |
Outside Diameter Tolerance | 0.805-0.827 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Clear, Inside Diameter Tolerance 0.401-0.421, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, 3/8"-16, 1 1/2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Plain (Z1530)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53615)
- A RAYMOND TINNERMAN U-Clip, C28015-022 (EFUC-C28015-022-255/B)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 50 PK (M04110.120.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 50 PK (U38200.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38200.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38100.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/2" , Stainless Steel Plain Finish (Z9258SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 5 PK (Z8850)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 10 PK (Z9277)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Brass 100 PK (FWBR14)
- Zoro Select Flat Washers