Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK
Mfr # U51410.037.0003
Zoro # G6064012
CAD Available
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.034 in
- Maximum Thickness 0.063 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.037.0003
- Zoro # G6064012
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 0.406 in |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Outside Diameter Tolerance | +0.015 in ; -0.007 in |
Dimensional Standards | ASME B18.22.1 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.034 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M04100.160.0100)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (54848)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Znc, PK10 (U39101.037.0250)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 1.00 in Shaft Dia, 50 PK (C-100ST ZD)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 25 PK (6DZC2)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 5 PK (Z9287)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 100 PK (U38403.016.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 25 PK (U04237.050.0001)
- Zoro Select Flat Washers