Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 3000 PK
Mfr # FWUIX037-3000P
Zoro # G7069273
product price: $283.99
/pk 3000, $0.09/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 3/8"
- Outside Diameter 1 in
- Minimum Thickness 0.064 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FWUIX037-3000P
- Zoro # G7069273
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 0.438 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.064 in |
Maximum Thickness | 0.064 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.040 in |
Rockwell Hardness | B49 |
Type | Standard |
Material Grade/Class | 18-8 |
For Use With | Screws and Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.438 in, Outside Diameter 1 in, Maximum Thickness 0.064 in, System of Measurement Inch, Minimum Thickness 0.064 in, Pack Size Bulk Pack, Rockwell Hardness B49, Thickness Tolerance +/-0.040 in, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN Spring Nut, #8-32, U Shape, Phosphate Finish (EFUN-LUGS832010-4/B)
- ZORO SELECT Hex Weld Nut, M3-0.50, Steel, 7.50 mm Wd, 8 13/64 mm Lg, 3 mm Ht, 100 PK (M14020.030.0001)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04360.087.0400)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M12-1.75 (3520-12.00K)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25000 PK (31WUSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 4X1" , Nylon Nylon Finish, 5000 PK (0404.032WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Zinc Yellow Finish, 10 PK (M38080.220.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Nylon Plain Finish, 40 PK (16FW500062)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0007)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 40 PK (17W04601)
- Zoro Select Flat Washers