Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8 in , Titanium Plain Finish, 5 PK
Mfr # WAS40638
Zoro # G2106041
product price: $33.19
/pk 5, $6.64/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Titanium
- Finish Plain
- Outside Diameter 13/16 in
- Minimum Thickness 0.051 in
- Maximum Thickness 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WAS40638
- Zoro # G2106041
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 13/16 in |
Inside Diameter | 0.406 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | +/-0.010 in |
Washer Outside Dia. | 13/16 in |
Fits Bolt Sizes | 3/8 in |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B348 GR 2, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (N04160.043.0125)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55081.025.0001)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04360.075.0350)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK100 (WWG-CPP-006)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4 in , Titanium Plain Finish, 5 PK (WAS40614)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25 PK (WASB38WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38250.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M51530.040.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U38403.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 10 PK (Z9156)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Brass Plain Finish, 5 PK (Z9094BR)
- Zoro Select General Washers