Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish, 5 PK
Mfr # Z9202BR
Zoro # G2783182
product price: $13.45
/pk 5, $2.69/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- Outside Diameter 1 in
- Minimum Thickness 0.187 in
- Maximum Thickness 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9202BR
- Zoro # G2783182
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 0.406 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
Minimum Thickness | 0.187 in |
Maximum Thickness | 0.187 in |
System of Measurement | Inch |
Rockwell Hardness | B60 |
Application | Load Distributing |
Thickness Tolerance | +0.005/-0.020 in |
Type | Extra Thick |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Tensile Strength | 58,000 psi |
Material Grade/Class | Not Graded |
Material Quality Standards | ASTM B16 |
Bolt Compatibility | Grade 2 |
For Use With | Die And Jig Fixture Setup |
Description
Extra Thick Washer, Flat Washer Type Standard, Material Brass, Material Grade/Class Not Graded, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 in, Maximum Thickness 0.187 in, System of Measurement Inch, Minimum Thickness 0.187 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B16, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 1/2"-13, 6" L, Carbon Steel Plain, 25 PK (U17122.050.0600)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Plain Finish (36351)
- ZORO SELECT Binding Screw, 5/16"-18 Thd Sz, 316 Stainless Steel, 5 PK (2JGL7)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 2 7/16 in Thrd Lg, 2-7/16 in Overall Lg (5A.1-SSMACH)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Brass Plain Finish, 5 PK (Z9201BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Brass Plain Finish (Z9103BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9200BR)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Black Oxide Finish, 25 PK (Z8803)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58W8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish (Z9208)
- Zoro Select General Washers