Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 1000 PK
Mfr # 37WSAE188
Zoro # G4835334
product price: $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 0.827 in
- Minimum Thickness 0.08 in
- Standards ASME B18.21.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37WSAE188
- Zoro # G4835334
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 0.827 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.08 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.029 |
Description
3/8 S A E Flat Washer 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 3500 PK (DLFLPHZ08200**)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 25 PK (M55010.100.0040)
- ZORO SELECT Duplex Nails, 16D, 50 lb. Box (10805016)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 in, Stainless Steel, 316, Plain Finish, 10 PK (32518)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK (31WSAE188)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16X1X.05" , 18-8 Stainless Steel Plain Finish, 1000 PK (3116WF188)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK (14WSAE188)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (WASB#10NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish (Z9208)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 50 PK (M38400.240.0085)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72863)
- Zoro Select Flat Washers