Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # WASB38R8
Zoro # G4522612
product price: $11.45
/pk 10, $1.15/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.056 in
- Maximum Thickness 0.071 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WASB38R8
- Zoro # G4522612
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 0.406 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 4 PK (76088)
- ZORO SELECT Machine Screw Nut, 1/4"-28, Steel, Not Graded, Zinc Plated, 3/16 in Ht, 100 PK (325320-PG)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cup, 35mm, PK100 (M07840.040.0035)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel White Ruspert, 100 PK (09706)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#10W8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB14R8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12N8)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8848SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 4350 PK (4RVX2)
- ZORO SELECT Flat Washer, Fits Bolt Size 4" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK (04WM188B)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 100 PK (U38400.011.0001)
- Zoro Select General Washers