Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size .375-.875" , Stainless Steel Passivated Finish, 1500 PK
Mfr # MS15795-813
Zoro # G2490599
product price: $757.99
/pk 1500, $0.51/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Passivated
- Outside Diameter 0.875
- Minimum Thickness 0.064 in
- Maximum Thickness 0.104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS15795-813
- Zoro # G2490599
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | .375-.875" |
Outside Diameter | 0.875 |
Inside Diameter | 0.375 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Passivated |
Minimum Thickness | 0.064 in |
Maximum Thickness | 0.104 in |
Standards | MS15795 |
System of Measurement | Inch |
Application | Critical Assembly |
Type | Mil Spec |
Rockwell Hardness | B83 - B95 |
Material Grade/Class | 300 |
Description
Flat Washers,.375-.875 MILITARY,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #2-56 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (286906-BR-5000)
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.5 in L, Aluminum Body, 250 PK (30A0308-EA-250)
- ZORO SELECT Taper Pin, 7 x 100mm, PK10 (M39000.070.0100)
- AMPG Flat Washer, Fits Bolt Size M8 , 319 Stainless Steel Plain Finish (WAS407M8)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 10 PK (AN960-C1216)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55205.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (514111G)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , 18-8 Stainless Steel Plain Finish, 25 PK (Z9151)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HU-0500USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 100 PK (M38100.080.0001)
- AMPG Flat Washer, Fits Bolt Size #6 , Brass Plain Finish (Z9086BR)
- Zoro Select Flat Washers