Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size .344-.688" , Stainless Steel Passivated Finish, 2500 PK
Mfr # MS15795-812
Zoro # G2490675
product price: $556.99
/pk 2500, $0.22/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Passivated
- Outside Diameter 0.688
- Minimum Thickness 0.051 in
- Maximum Thickness 0.080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS15795-812
- Zoro # G2490675
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | .344-.688" |
Outside Diameter | 0.688 |
Inside Diameter | 0.344 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Passivated |
Minimum Thickness | 0.051 in |
Maximum Thickness | 0.080 in |
Standards | MS15795 |
System of Measurement | Inch |
Type | Mil Spec |
Application | Critical Assembly |
Rockwell Hardness | B83 - B95 |
Material Grade/Class | 300 |
Description
.344-.688 MS15795 Military Flat Washer 300 Series Stainless Steel DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0100)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (5769PK)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 8 PK (U22085.150.0925)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (M01210.080.0018)
- ZORO SELECT Flat Washer, Fits Bolt Size .281-.625" , Stainless Steel Passivated Finish, 3000 PK (MS15795-810)
- ZORO SELECT Flat Washer, Fits Bolt Size .250-.562" , Stainless Steel Passivated Finish, 3000 PK (MS15795-809)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Plain Finish, 10000 PK (02WFBN300)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M55420.060.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55410.043.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (17W04400)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , 18-8 Stainless Steel Black Oxide Finish, 10000 PK (M5D125A188B)
- Zoro Select Flat Washers