Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 50 PK
Mfr # 5RKG2
Zoro # G9516351
original price:
$23.35
10% off
new price: $20.99
/pk 50, $0.42/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 1/2 in
- Minimum Thickness 0.17 in
- Maximum Thickness 0.195 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKG2
- Zoro # G9516351
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 1/2 in |
Inside Diameter | 0.813 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.17 in |
Maximum Thickness | 0.195 in |
System of Measurement | Inch |
Color | Yellow |
Rockwell Hardness | C38 |
Type | Extra Thick |
Thickness Tolerance | 0.17/0.195" |
Resistance Properties | Corrosion Resistant |
Material Quality Standards | ASTM A490, ASTM F436 |
Material Grade/Class | Grade 8 |
For Use With | Grade 5 or 8 Fasteners |
Bolt Compatibility | Grade 8 |
Description
Extra Thick SAE Washer, Flat Washer Type SAE, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.195 in, System of Measurement Inch, Minimum Thickness 0.17 in, Color Yellow, Material Quality Standards ASTM A325, ASTM A490, ASTM F436, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C38, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 25 PK (400-5-PK25)
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWMS38P25)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0195)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0636)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (5RKH0)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C2L)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 330 Stainless Steel Plain Finish, 100 PK (Z0540-316)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 50 PK (WASB#2RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Steel Zinc Plated Finish, 50 PK (WASB#0WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Stainless Steel Plain Finish, 50 PK (MS15795-809)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001688)
- Zoro Select Flat Washers