Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK
Mfr # HU-0750USSHZYBAGGR
Zoro # G3182225
CAD Available
product price: $12.59
/pk 20, $0.63/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 2 in
- Minimum Thickness 0.121 in
- Maximum Thickness 0.097 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HU-0750USSHZYBAGGR
- Zoro # G3182225
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 0.813 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.121 in |
Maximum Thickness | 0.097 in |
Standards | ASME B18.22.1, ASTM F436 |
System of Measurement | Inch |
Application | Load Distributing |
Rockwell Hardness | RC38 |
Color | Yellow |
Type | USS |
Material Grade/Class | Through Hardened |
Material Quality Standards | ASTM F436 |
For Use With | Grade 8 Fastener |
Bolt Compatibility | Grade 8 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.097 in, System of Measurement Inch, Minimum Thickness 0.121 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-20 (5402-8)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0075)
- SUBURBAN BOLT AND SUPPLY 1/16 X 1/4 ROLL PIN (A0570040016)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (HS-0562SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HU-0875USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HS-0500SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U55410.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish (Z9105SS)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0542-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8 in , Steel Zinc Plated Finish, 2 PK (WASB78NZ)
- Zoro Select General Washers