Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 500 PK
Mfr # B38205.075.0001
Zoro # G5603328
product price: $81.95
/pk 500, $0.16/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 15/32 in
- Minimum Thickness 0.134 in
- Maximum Thickness 0.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38205.075.0001
- Zoro # G5603328
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 15/32 in |
Inside Diameter | 0.813 in |
Inside Diameter Tolerance | 0.805-0.842 |
Outside Diameter Tolerance | 1.462-1.499 |
Dimensional Standards | ASME B18.21.1, SAE |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Color Silver, Inside Diameter Tolerance 0.805-0.842, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 5 PK (3523-12.00X1.5D)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 3-1/2 in Lg, 2 in Hex Wd (250146BG)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.060.0030)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK (M51010.060.0080)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38205.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38205.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 265 PK (B38205.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Cadmium Yellow Finish, 5000 PK (AN960-616L)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK (M38130.240.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 3300 PK (B38400.025.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38430.030.0001)
- Zoro Select Flat Washers