Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK
Mfr # U38205.075.0001
Zoro # G2282817
CAD Available
product price: $2.99
/pk 20, $0.15/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 15/32 in
- Minimum Thickness 0.134 in
- Maximum Thickness 0.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38205.075.0001
- Zoro # G2282817
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 15/32 in |
Inside Diameter | 0.813 in |
Inside Diameter Tolerance | 0.805-0.842 |
Dimensional Standards | ASME B18.21.1, SAE |
Outside Diameter Tolerance | 1.462-1.499 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Color Silver, Inside Diameter Tolerance 0.805-0.842, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #12 x 6-3/8 in, Climatek, Flat Head, Torx Drive, 1000 PK (GRK00177)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (60HGRSPOBK)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 8 in Shank, 3/4 in ID, Steel, Galvanized (N2003-8)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.200.0160)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 500 PK (B38205.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38205.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 350 PK (B38130.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish, 25000 PK (62WDOC)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK (31WSAE188)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (HU-0750USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 25 PK (WASB71NZ)
- Zoro Select General Washers