Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 180 PK
Mfr # B38400.075.0004
Zoro # G5602786
product price: $61.15
/pk 180, $0.34/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/4"
- Outside Diameter 2 in
- Minimum Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38400.075.0004
- Zoro # G5602786
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 0.813 in |
Outside Diameter Tolerance | 1.993-1.97 |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.806-0.783 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.156 in, System of Measurement Inch, Minimum Thickness 0.156 in, Color Silver, Inside Diameter Tolerance 0.806-0.783, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U08210.037.0500)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Nickel Plated, 13/32 in H, 100 PK (DNFI-10P5-100BX)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3571)
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 8, Zinc Plated, 13 mm Ht, 20 PK (HNF4801600-020P2)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16 in , Stainless Steel Plain Finish, 10 PK (NAS1149-C0963R)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (Z9274)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20000 PK (37WUSSG)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK (14WM188)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0545-188)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Nylon Plain Finish, 50 PK (16M04090080)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Black Oxide Finish, 100 PK (M38100.060.0001)
- Zoro Select Flat Washers