Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3/4" , Steel Plain Finish, 550 PK
Mfr # 75F436-1
Zoro # G8556188
product price: $263.99
/pk 550, $0.48/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 1.469 in
- Minimum Thickness 0.149 in
- Standards ASTM F436
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75F436-1
- Zoro # G8556188
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1.469 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.149 in |
Standards | ASTM F436 |
System of Measurement | Inch |
Thickness Tolerance | +/-.05 |
Rockwell Hardness | C38-45 |
Material Grade/Class | F436 |
Description
Washer Assortments,3/4 STRUCTURA,PK550, Package Quantity 550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0500)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Black Oxide Finish (36360)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51010.050.0500)
- ZORO SELECT Flat Washer, For Screw Size M22 , Stainless Steel Plain Finish, 5 PK (M55420.220.0001)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38250.100.0001)
- ZORO SELECT Flat Washer, For Screw Size .531- 1.062" , Stainless Steel Passivated Finish, 1000 PK (MS15795-818)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38206.025.0001)
- ZORO SELECT Flat Washer, For Screw Size #1 , Steel Zinc Plated Finish, 50 PK (WASB#1RZ)
- ZORO SELECT Flat Washer, For Screw Size #4 , Nylon Plain Finish, 40 PK (16FW004062)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Plain Finish, 65 PK (08480)
- Zoro Select General Washers