Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK
Mfr # B38403.075.0001
Zoro # G5602549
product price: $70.45
/pk 340, $0.21/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 5/8 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38403.075.0001
- Zoro # G5602549
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 5/8 in |
Inside Diameter | 0.781 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.774-0.751 |
Outside Diameter Tolerance | 1.618-1.595 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 5/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Clear, Inside Diameter Tolerance 0.774-0.751, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01209.025.0250)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5, Blackened (480XSNA)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 25 PK (Z0448-316)
- ZORO SELECT #4-40 x 13/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLY8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38403.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 625 PK (B38403.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38403.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 5 PK (Z8852)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 50 PK (MPB1004)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Yellow Finish, 5 PK (M38080.270.0001)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- Zoro Select General Washers