Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK
Mfr # B38100.075.0001
Zoro # G9984371
product price: $100.99
/pk 340, $0.30/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 3/4"
- Outside Diameter 2 in
- Minimum Thickness 0.148 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38100.075.0001
- Zoro # G9984371
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 0.813 in |
Inside Diameter Tolerance | 0.805-0.842 |
Outside Diameter Tolerance | 1.993-2.03 |
Dimensional Standards | ASME B18.21.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.148 in, System of Measurement Inch, Minimum Thickness 0.148 in, Color Clear, Inside Diameter Tolerance 0.805-0.842, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Swing Bolt, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 2 in Thrd Lg, 3-7/8 in Overall Lg (SWB-10SS)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-3/4 in L, 5 PK (FB3HEXB1213134P5)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.075.0450)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 (M55580.060.0060)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38100.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 40 PK (17W04373)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 1800 PK (4RVU5)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (HS-1125SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38206.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 50 PK (M55930.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38206.043.0001)
- Zoro Select General Washers