Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK
Mfr # U38100.075.0001
Zoro # G5355621
product price: $7.79
/pk 20, $0.39/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 3/4"
- Outside Diameter 2 in
- Minimum Thickness 0.148 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38100.075.0001
- Zoro # G5355621
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 0.813 in |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | 0.805-0.842 |
Outside Diameter Tolerance | 1.993-2.03 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.148 in, System of Measurement Inch, Minimum Thickness 0.148 in, Color Clear, Inside Diameter Tolerance 0.805-0.842, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRY3)
- TAPCON 1/4-inch x 1-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3210H)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07206)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01062.031.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38100.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 25 PK (5RKG5)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Nylon Plain Finish, 5 PK (17W25001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (NAS1149-C0863R)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0006)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38130.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 25000 PK (37WUSSY)
- Zoro Select General Washers