Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK
Mfr # U55410.075.0002
Zoro # G5327147
CAD Available
original price:
$38.47
27% off
new price: $27.95
/pk 20, $1.40/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 3/4"
- Outside Diameter 2 in
- Minimum Thickness 0.104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55410.075.0002
- Zoro # G5327147
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 0.781 in |
Inside Diameter Tolerance | +0.015 in ; -0.007 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 2 in, Maximum Thickness 0.151 in, System of Measurement Inch, Minimum Thickness 0.104 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.007 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-16 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12020.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55205.031.0001)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (M01210.080.0018)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12R8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 15 PK (5MXA6)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Nylon Plain Finish, 40 PK (17W04502)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U51205.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38205.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C10L)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK (M55420.200.0001)
- Zoro Select Flat Washers