Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK
Mfr # U55410.075.0001
Zoro # G6225676
CAD Available
original price:
$17.66
13% off
new price: $15.19
/pk 20, $0.76/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 1/2 in
- Minimum Thickness 0.086 in
- Maximum Thickness 0.132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55410.075.0001
- Zoro # G6225676
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 1/2 in |
Inside Diameter | 0.781 in |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +0.015 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.132 in, System of Measurement Inch, Minimum Thickness 0.086 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.007 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72332)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (50837)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0050)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (N01200.025.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55420.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U55410.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0038)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38130.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Plain Finish, 25 PK (FW2S01800-025P2)
- ZORO SELECT Flat Washer, Fits Bolt Size M60 , Steel Black Oxide Finish (M38100.600.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 2 PK (WASB78R8)
- Zoro Select General Washers