Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK
Mfr # U51205.075.0001
Zoro # G6071712
CAD Available
original price:
$8.59
8% off
new price: $7.85
/pk 20, $0.39/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 15/32 in
- Minimum Thickness 0.108 in
- Maximum Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51205.075.0001
- Zoro # G6071712
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 15/32 in |
Inside Diameter | 0.813 in |
Inside Diameter Tolerance | +0.030 in ; -0.007 in |
Dimensional Standards | ASME B18.21.1, SAE |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.108 in, Color Silver, Inside Diameter Tolerance +0.030 in ; -0.007 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, SS, M4x20mm L, PK25 (DP7X04020h8-025P1)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (N04100.025.0050)
- L.H. DOTTIE L.H. Dottie 1/4'' Assorted Concrete Screw Anchor Kit (CK14)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10C62KFC)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51205.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 350 PK (B51205.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51420.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 100 PK (M38250.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3" , 316 Stainless Steel Plain Finish, 200 PK (75WSAE316)
- ZORO SELECT Flat Washer, Fits Bolt Size 10" , Steel Plain Finish, 5000 PK (10WFBR300)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- Zoro Select Flat Washers