Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , PEEK Plain Finish, 10 PK
Mfr # PK34-WHS-01
Zoro # G5626052
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material PEEK
- Finish Plain
- Outside Diameter 2 in
- Minimum Thickness 0.134 in
- Maximum Thickness 0.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PK34-WHS-01
- Zoro # G5626052
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 0.813 in |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Flat Washer |
Material | PEEK |
Finish | Plain |
Minimum Thickness | 0.134 in |
Maximum Thickness | 0.134 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Temp. (F) | -50 Degrees to 500 Degrees |
Color | Brown |
Thickness Tolerance | +/-0.015 in |
Rockwell Hardness | D87.5 |
Application | General Purpose |
Type | Standard |
Material Grade/Class | Not Graded |
Maximum Temperature | 500 Degrees F |
Minimum Temperature | -50 Degrees F |
Bolt Compatibility | Grade 2 |
For Use With | Bolts, Nuts, Screws, Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Graded, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Color Brown, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Rockwell Hardness D87.5, Thickness Tolerance +/-0.015 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07470.050.0016)
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Square Drive (08F175Y)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 50 PK (M38400.240.0085)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38250.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55530.040.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .344-.688" , Stainless Steel Passivated Finish, 2500 PK (MS15795-812)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK (14WSAE188)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (U38131.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 5 PK (Z8850)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 40 PK (17W07192)
- Zoro Select General Washers