Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish
Mfr # Z9206BR
Zoro # G3248086
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- Outside Diameter 1 5/8 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9206BR
- Zoro # G3248086
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 5/8 in |
Inside Diameter | 0.781 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
System of Measurement | Inch |
Rockwell Hardness | B60 |
Application | Load Distributing |
Thickness Tolerance | +0.005/-0.020 in |
Type | Extra Thick |
Tensile Strength | 58,000 psi |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Material Grade/Class | Not Graded |
Material Quality Standards | ASTM B16 |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | Grade 2 |
Description
Extra Thick Washer, Flat Washer Type Standard, Material Brass, Material Grade/Class Not Graded, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 5/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B16, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (U04114.025.0400)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.100.0001)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.008.0018)
- ZORO SELECT Socket Set Screw, Cup, M10x1.50mmx40mm, PK5 (M51260.100.0040)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9095BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Brass Plain Finish (Z9207BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish, 5 PK (Z9097BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38131.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55205.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38130.100.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 10 PK (72862)
- Zoro Select Flat Washers