Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 500 PK
Mfr # 75WSAE188
Zoro # G4823592
product price: $223.99
/pk 500, $0.45/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 3/4"
- Outside Diameter 1.499 in
- Minimum Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75WSAE188
- Zoro # G4823592
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1.499 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.16 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.052 |
Description
3/4 S A E Flat Washer 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Phosphate Finish, 25 PK (5650PK)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (430354-PG)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00730)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- ZORO SELECT Flat Washer, Fits Bolt Size 6X5" , Nylon Nylon Finish, 5000 PK (0605.093WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Phenolic Resin Plain Finish, 5 PK (Z8414)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51530.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (Z9104)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55420.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0002)
- Zoro Select General Washers